Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 3/4 in Pipe Size
Mfr # 402334
Zoro # G5277307
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402334
- Zoro # G5277307
- UPC # 25528714826
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 3 in x 3/4 in |
Pipe Size (Fittings) | 3" x 3" x 3/4" |
Pipe Fitting Length | 5.20" |
Fitting Length | 5.2 in |
Overall Length | 5 3/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3 in x 3/4 in x 3 in |
Pipe Size | 3 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3/4 in, Female, Socket, 3 in, Female, NPT, Includes Seal No, 5 3/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1/2 in Pipe Size (829-247FB)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH05)
- THRIFCO PLUMBING 1/4 X 2 Stainless Steel Nipple, Packaged (9019073)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2-1/2 in Pipe Size (160-509)
- ZORO SELECT PVC Sanitary Tee, Socket, 4 in Pipe Size (P400-040)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (417080)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size (1435-015)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3/4 in Pipe Size (420007)
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 1-1/2 in Pipe Size (1WJY8)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (401010BC)
- Zoro Select PVC Pipe Fittings