Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size
Mfr # 402248
Zoro # G5279066
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 2 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402248
- Zoro # G5279066
- UPC # 25528714697
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 2 in x 3/4 in |
Pipe Fitting Length | 3.96" |
Pipe Size (Fittings) | 2" x 2" x 3/4" |
Fitting Length | 3.96 in |
Overall Length | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/4 in |
Fitting Side B Outside Diameter | 2 3/4 in |
Fitting Pipe Size | 2 in x 3/4 in x 2 in |
Pipe Size | 2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size C | 14 |
Fitting Side C Outside Diameter | 1 1/4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 3/4 in, 3/4 in, Female, Socket, 2 3/4 in, 2 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, 3 15/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ANVIL 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038609)
- ASCO 24vdc Coil (501695-006-D)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1/2 in Pipe Size (H435005SRLS)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 2 in Pipe Size (1WKC3)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00707X0600)
- Zoro Select PVC Pipe Fittings