Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size
Mfr # 402288
Zoro # G5277395
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402288
- Zoro # G5277395
- UPC # 25528714765
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 3/4 in |
Pipe Fitting Length | 5.22" |
Fitting Length | 5.22 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 3/4" |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 5 7/8 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in, 3/4 in |
Fitting Pipe Size | 2 1/2 in x 3/4 in x 2 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 3/4 in, Female, Socket, 2 1/2 in, Female, NPT, Includes Seal No, 5 7/8 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01AAM0150)
- PERRIN & ROWE Georgian Era Single Robe Hook In Polished Nickel (U.6621PN)
- OATEY Washing Machine Valve, 3/4 in, Copper, Blue (38871)
- LEGEND VALVE 1/4" T-800T BALL VALVE (101-541)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size (1435-005)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/4 in Pipe Size (808-002)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (430020)
- ZORO SELECT PVC Flange, FNPT, 1-1/4 in Pipe Size (852-012)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size (406131)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 1-1/2 in Pipe Size (1436-015)
- Zoro Select Fittings