Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1/2 in Pipe Size
Mfr # 402287
Zoro # G5277386
original price:
$9.87
27% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402287
- Zoro # G5277386
- UPC # 25528148829
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1/2" |
Fitting Length | 5.07 in |
Pipe Fitting Length | 5.07" |
Pipe Size | 1/2 in, 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Overall Length | 5 in |
Fitting Thread Size D | 14 |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 3 1/4 in |
Fitting Pipe Size | 2 1/2 in x 1/2 in x 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 3 1/4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 3 1/4 in, 1/2 in, Female, Socket, 3 1/4 in, 2 1/2 in, Female, NPT, 1 1/16 in, Includes Seal No, 14, 5 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 4 lines, PK25 (604)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- ZORO SELECT 1-1/2" Malleable Iron Union with Brass Seat Class 300 (4316002862)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size (437212)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (429585)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size (829-210)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size (817-002)
- ZORO SELECT PVC Wye, Socket x Socket, 4 in Pipe Size (475040)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (830-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- Zoro Select PVC Pipe Fittings