Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size
Mfr # 402291
Zoro # G5276817
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in x 1 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402291
- Zoro # G5276817
- UPC # 25528714734
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in x 1 1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1-1/2" |
Fitting Length | 6.05 in |
Pipe Fitting Length | 6.05" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 in |
Fitting Pipe Size | 2 1/2 in x 1 1/2 in x 2 1/2 in |
Pipe Size | 1 1/2 in, 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 1 1/2 in, Female, Socket, 2 1/2 in, Female, NPT, Includes Seal No, 6 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 25 ft., Clear (AVX42017)
- SPEAKMAN Neo S-2540-AB Shower Arm & Flange (S-2540-AB)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC5)
- DELTA Collins Single Handle Pull-Out Kitchen Faucet (4140-AR-DST)
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1-1/4 in Pipe Size (1436-012)
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (401167)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (449040)
- THRIFCO PLUMBING 1-1/4 Inch Slip x Threaded PVC Female Adapter SCH 80 (8213062)
- Zoro Select Fittings