Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 3/4 in x 1/2 in Pipe Size
Mfr # 402124
Zoro # G5277343
product price: $0.85
/ea
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402124
- Zoro # G5277343
- UPC # 25528714512
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in x 1/2 in |
Pipe Size (Fittings) | 1" x 3/4" x 1/2" |
Fitting Length | 2.81 in |
Pipe Fitting Length | 2.81" |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in x 1 in |
Fitting Thread Size C | 14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Overall Length | 2 13/16 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 5/8 in, 1/2 in, Female, Socket, 1 1/4 in, 1 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 2 13/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (77795-0)
- THRIFCO PLUMBING 1-1/4 Inch Rubber Slip Joint Washer, 4/pack (4400529)
- VIEGA Viega ProPress ball valve, 1" x 1" (79933)
- HOFFMAN 62 VACUUM BREAKR 3/4 in. (401446)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJV8)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (438073)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (402101BC)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- Zoro Select Fittings