Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size
Mfr # 402166
Zoro # G5278901
original price:
$2.19
9% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402166
- Zoro # G5278901
- UPC # 25528717902
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in x 1/2 in |
Pipe Fitting Length | 3.53" |
Fitting Length | 3.53 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1/2" |
Fitting Side B Outside Diameter | 1 15/16 in |
Overall Length | 3 1/2 in |
Pipe Size | 1 1/4 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/4 in x 1/2 in x 1 1/4 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size C | 14 |
Fitting Side A Outside Diameter | 1 15/16 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1/2 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 3 1/2 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knob (AB4001-PC)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- B & K/MUELLER INDSIMPORT 34x5 BLK Nipple (584-050HN)
- GROHE Universal Headpart Starlight Chrome (06188000)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1401-211)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 2 in Pipe Size (1WKD2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (837-209)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size (06064)
- ZORO SELECT PVC Closet Bend, Hub, 4 in x 3 in Pipe Size (1WKT9)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (801-012)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114056)
- Zoro Select Fittings