Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size
Mfr # 402168
Zoro # G5277282
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in x 1 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402168
- Zoro # G5277282
- UPC # 25528717926
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in x 1 in |
Pipe Fitting Length | 3.89" |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Fitting Length | 3.89 in |
Pipe Size | 1 1/4 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in x 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 3 7/8 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 in, Female, Socket, 1 1/4 in, Female, NPT, Includes Seal No, 3 7/8 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Tube Cutter Pex 1/8 To 1-1/2In (69PTKC001)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- LEGEND VALVE 1/2" BRONZE SQ HD PLUG NO LEAD (310-183NL)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size 10 PK (6CTE7)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (836-025)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (817-025)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (438101)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (402007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- ZORO SELECT PVC Repair Coupling, Hub, 3 in Pipe Size (05967)
- Zoro Select PVC Pipe Fittings