Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, Socket x FNPT, 3/4 in x 1 in Pipe Size
Mfr # 435102
Zoro # G5279242
original price:
$0.93
15% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435102
- Zoro # G5279242
- UPC # 25528711382
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1 in |
Fitting Length | 2.5 in |
Pipe Size (Fittings) | 3/4" x 1" |
Pipe Fitting Length | 2.50" |
Fitting Side B Outside Diameter | 1 9/16 in |
Fitting Thread Size B | 11 1/2 |
Overall Length | 1 3/4 in |
Pipe Size | 1 in, 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Hex Size | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 1 in, Female, NPT, 1 9/16 in, 11 1/2, Includes Seal No, 1 3/4 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- ZORO SELECT 2" Female Socket Black Forged Steel Cap Class 3000 (1MNW2)
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size (409005)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in Pipe Size (1WJX5)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- ZORO SELECT PVC Flange, Spigot, 3 in Pipe Size (856-030)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- LASCO FITTINGS ELBOW INSERT POLY 1"" (1406010RMC)
- Zoro Select PVC Pipe Fittings