Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size
Mfr # 435074
Zoro # G5285131
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in x 3/4 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435074
- Zoro # G5285131
- UPC # 25528724047
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Fitting Length | 1.57" |
Fitting Length | 1.57 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 9/16 in |
Hex Size | 1 1/4 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 1/2 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 14 |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, 1 9/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002864)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- SHARPE VALVES Gate Valves, 300# Flanged, 2" Size (4371005200)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087E)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/4 in Pipe Size (850-007)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1CNX5)
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- ZORO SELECT PVC PVC Flange, Socket, 4 in Pipe Size (854-040)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012)
- GENOVA LASCO Pipe Union, 112 in, Slip, PVC, SCH 80 Schedule (897015)
- Zoro Select Fittings