Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, MNPT x Socket, 3/4 in x 1/2 in Pipe Size
Mfr # 436101
Zoro # G5279294
product price: $0.34
/ea
$0.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436101
- Zoro # G5279294
- UPC # 25528131760
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Fitting Length | 1.69" |
Fitting Length | 1.69 in |
Overall Length | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Outside Diameter | 7/8 in |
Hex Size | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Thread Size B | 14 |
Pipe Size | 1/2 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 1/16 in, 1/2 in, Female, Socket, 7/8 in, 14, Includes Seal No, 1 11/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL Therm-X-Trol ST-1 Thermal Expansion Tank (34A398917)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- ZORO SELECT PVC Flange, FNPT, 1-1/4 in Pipe Size (852-012)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (5P800)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2-1/2 in Pipe Size (855-025)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size (402010)
- ZORO SELECT Reducing Coupling, 10 x 8 in, Schedule 40 (429628)
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 1 in x 1/2 in Pipe Size (414130)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (837-248)
- Zoro Select PVC Pipe Fittings