Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, MNPT x Socket, 3 in x 4 in Pipe Size
Mfr # 436341
Zoro # G5277824
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 4 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436341
- Zoro # G5277824
- UPC # 25528711726
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 4 in |
Pipe Fitting Length | 3.95" |
Pipe Size (Fittings) | 4" x 3" |
Fitting Length | 3.95 in |
Pipe Size | 3 in, 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 4 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Male, NPT, 4 in, Female, Socket, Includes Seal No, 3 15/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 2", Threaded, PVC, Y Strainer, 150 psi (YS10200T)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 10m, PK20 (255041-75)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- THRIFCO PLUMBING 1/4 Stainless Steel Coupling, Packaged (9018018)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 2 in Pipe Size (CUF020)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 6 in Pipe Size (1WKW1)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/4 in x 3/4 in Pipe Size (1407167)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (438339)
- Zoro Select PVC Pipe Fittings