Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, MNPT x Socket, 2 in x 3 in Pipe Size
Mfr # 436253
Zoro # G5277815
original price:
$5.89
15% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 3 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436253
- Zoro # G5277815
- UPC # 25528779276
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 3 in |
Pipe Fitting Length | 3.30" |
Fitting Length | 3.3 in |
Pipe Size (Fittings) | 2" x 3" |
Fitting Side B Outside Diameter | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Hex Size | 4 in |
Fitting Thread Size B | 11 1/2 |
Overall Length | 3 1/4 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 2 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, NPT, 3 15/16 in, 3 in, Female, Socket, 2 1/8 in, 11 1/2, Includes Seal No, 3 1/4 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 4 in Pipe Size (P300-040)
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve – Blue Handle, Lead-Free (REV100PB)
- DIXON 2 in STYLE 20, FXF, BRASS SWIVEL (220FXFBR00000)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 4 in Pipe Size (06396)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 1 1/2 in Pipe Size (829-291)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (436015)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size (830-131)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Socket x Socket, 2 in x 1 1/2 in Pipe Size (406251)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 3/4 in x 1/2 in Pipe Size (402124)
- JONES STEPHENS 4 in. x 4 in. x 2 in. x 2 in. PVC Double Wye (PDY442)
- Zoro Select PVC Pipe Fittings