Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size
Mfr # 436252
Zoro # G5287362
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 2 1/2 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436252
- Zoro # G5287362
- UPC # 25528711696
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 2 1/2 in |
Pipe Fitting Length | 3.33" |
Fitting Length | 3.33 in |
Pipe Size (Fittings) | 2-1/2" x 2" |
Pipe Size | 2 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Overall Length | 3 5/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, NPT, 2 1/2 in, Female, Socket, Includes Seal No, 3 5/16 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 40 (583-180)
- PRIME-LINE 1 in. Round Edge Repair Kit for Outswing Doors Single Pack (656-1002)
- MOEN Filter Screen (174066)
- MOEN Check Stop (130158)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 3 in Pipe Size (837-422)
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size (1WKW5)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 2 in Pipe Size (1WJV4)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/4 in x 1 in Pipe Size (1436168)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (849-015)
- Zoro Select PVC Pipe Fittings