Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, MNPT x Socket, 1 in x 3/4 in Pipe Size
Mfr # 436131
Zoro # G5279251
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436131
- Zoro # G5279251
- UPC # 25528718619
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" |
Pipe Fitting Length | 2.32" |
Fitting Length | 2.32 in |
Overall Length | 1 3/4 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Hex Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 1 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/4 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, MNPT, 1 1/4 in, 3/4 in, Male, Socket, 1 1/8 in, 11 1/2, Includes Seal No, 1 3/4 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In (389012)
- ZORO SELECT 1/4" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-4B4B-F)
- B & K HVY DTY GRATE SQ 12"" GRN (1212)
- ZORO SELECT 1-1/4" x 1" FNPT Galvanized Reducer (5P936)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (839-166)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (402288)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 2 in Pipe Size (839-420)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- ZORO SELECT PVC Flange, FNPT, 1-1/2 in Pipe Size (852-015)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size (829-130)
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- Zoro Select PVC Pipe Fittings