Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, MNPT x Socket, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 436212
Zoro # G5275033
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436212
- Zoro # G5275033
- UPC # 25528711658
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Fitting Length | 2.46 in |
Pipe Fitting Length | 2.46" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Thread Size A | 11 1/2 |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 7/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Hex Size | 2 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 15/16 in, 11 1/2, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal No, 2 7/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 10mm to 8mm (PGT1008)
- HOSE MASTER 1/2 In X 8 Ft Cryogenic Hose (G50CNG08)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 in Pipe Size (437335)
- ZORO SELECT PVC Wye, Hub, 6 in Pipe Size (1WKW2)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (417012)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (406030)
- ZORO SELECT PVC Coupling, Compression, 4 in Pipe Size (160-111)
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- ZORO SELECT PVC Coupling, Insert, 4 in Pipe Size (1429040)
- Zoro Select Fittings