Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer, Hub, 2 in x 1 1/2 in Pipe Size
Mfr # 1WKJ1
Zoro # G3191894
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/2 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKJ1
- Zoro # G3191894
- UPC # 012871059483
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Outside Diameter | 2 3/16 in |
For Pipe Outside Diameter | 1 7/8 in, 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Overall Length | 2 1/8 in |
Pipe Size | 1 1/2 in, 2 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in, 2 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 2" x 2" (20732)
- COMPONENT HARDWARE Encore Lever Handle Replacement Kit, includes: handle, indicators & screw (K50-0110)
- KOHLER 37 (1366354-0)
- MERIT BRASS 1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1608)
- ZORO SELECT PVC Adapter, Hub, 4 in Pipe Size (41740)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (806-003)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 6 in Pipe Size (1WKW1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (401291)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3/4 in Pipe Size (857-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1/2 in Pipe Size (438209)
- WATTS SPLICER 1-1/2""X1-1/2""BAR (CBSHM11BG1)
- Zoro Select PVC Pipe Fittings