Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size
Mfr # 837-532
Zoro # G5326413
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 837-532
- Zoro # G5326413
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 4 in |
Pipe Size (Fittings) | 6" x 4" |
Fitting Pipe Size | 6 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Hex Size | 6 15/16 in |
For Pipe Outside Diameter | 6 in |
Overall Length | 3 5/8 in |
Pipe Size | 4 in, 6 in |
Fitting Side B Outside Diameter | 6 15/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Male, Spigot, 6 5/8 in, 4 in, Female, Socket, 6 15/16 in, Includes Seal No, For Pipe Outside Diameter 6 in, 3 5/8 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105WB)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- TECHNIFIT Fitting, PTC, Stainless, Union Tee, 6mm (SS06UT)
- RINNAI Elbow For Extension Kit 551/1001 (FOT-115)
- ZORO SELECT PVC Cap, Socket, 1 in Pipe Size (847-010)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1 in Pipe Size (1413-010)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1CNX6)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size (1WJV2)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1 in Pipe Size (1406-010)
- Zoro Select PVC Pipe Fittings