Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size
Mfr # 837-530
Zoro # G5326404
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 3 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 837-530
- Zoro # G5326404
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 3 in |
Pipe Size (Fittings) | 6" x 3" |
Hex Size | 6 15/16 in |
Pipe Size | 3 in, 6 in |
Fitting Pipe Size | 6 in x 3 in |
Overall Length | 3 5/8 in |
For Pipe Outside Diameter | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Male, Spigot, 6 5/8 in, 3 in, Female, Socket, 6 15/16 in, Includes Seal No, For Pipe Outside Diameter 6 in, 3 5/8 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- JONES STEPHENS Lead Free Brass Union, Compression (C74023LF)
- ROBERTSHAW NG, Water Heater Control, 45K BtuH (110-202)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size (401125)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- ZORO SELECT PVC Cap, FNPT, 1 in Pipe Size (448010)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1-1/2 in Pipe Size (807-015)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (429005BC)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (801-020)
- Zoro Select Fittings