Shop All PVC Pipe Fittings
Zoro Select
PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size
Mfr # 837-336FB
Zoro # G5404594
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 1 1/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 837-336FB
- Zoro # G5404594
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 1 1/4 in |
Pipe Size (Fittings) | 3" x 1-1/4" |
Hex Size | 3 11/16 in |
Fitting Side B Outside Diameter | 3 11/16 in |
Pipe Size | 1 1/4 in, 3 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
For Pipe Outside Diameter | 3 in |
Fitting Pipe Size | 3 in x 1 1/4 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Overall Length | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Male, Spigot, 3 1/2 in, 1 1/4 in, Female, Socket, 3 11/16 in, Includes Seal No, For Pipe Outside Diameter 3 in, 2 11/16 in Overall Length, 370 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS01210)
- PERRIN & ROWE 27 (9.25553)
- B & K/MUELLER INDS(IMPORT) 1" Blk Flr Flange (521-605HN)
- THETFORD Thetford 38024 Tecma Silence Plus 1 Mode, 12V Marine Toilet w Electric Solenoid-High Profile, White (98262)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (407101BC)
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (401040)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 1 1/2 in Pipe Size (829-291)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/4 in Pipe Size (410012)
- LASCO 1.25 in. Skt Schedule 40 Cap Slip (PV447012)
- Zoro Select PVC Pipe Fittings