Shop All PVC Pipe Fittings
Zoro Select
PVC Pool Adapter, Insert x MNPT, 1-1/4 in Pipe Size
Mfr # 1436170
Zoro # G5316963
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1436170
- Zoro # G5316963
- UPC # 25528708801
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Fitting Length | 3.32" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 3.32 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Pipe Size | 1 1/4 in |
Overall Length | 3 5/16 in |
Barb Size | 1-1/4" |
Fitting Side A Outside Diameter | 1 7/16 in |
Hex Size | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Thread Size A | 11 1/2 |
Description
Adapter, PVC, For Pipe Schedule 40, 1 1/4 in, Male, Insert, 1 7/16 in, 11 1/2, 1-1/4 In. Barb Size, 1 1/4 in, Male, NPT, 1 1/4 in, Includes Seal No, 3 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Union, 2", Press Ends (9256650PC)
- APG 2" Aluminum Part DC (3U20DCAL)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075.0000 (BU29075.0000)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/2 in Pipe Size (854-015)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (406007BC)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- ZORO SELECT PVC Cap, Socket, 3/8 in Pipe Size (847-003)
- ZORO SELECT PVC Coupling, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (829-020)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size (837-530)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2-1/2 in Pipe Size (420025)
- Zoro Select Fittings