Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 3/4 in Pipe Size
Mfr # 449007
Zoro # G5278542
product price: $0.57
/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 449007
- Zoro # G5278542
- UPC # 25528719159
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 1.04 in |
Pipe Fitting Length | 1.04" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 in |
Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Plug, 3/4 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule 40, 1 1/16 in Outside Diameter, 1 in Overall Length, 480 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO CHEMICALS All Purpose Water Softener Cleaner, 4 lb. (SM65N)
- THRIFCO PLUMBING 1-1/4 Inch Tubular Brass Slip Joint Nut with Washer, Chrome Pl (4400115)
- KOHLER Duostrainer(R) Sink Basket Strainer (8803-2BZ)
- ZORO SELECT Malleable Iron Union, Class 150, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, 1 Pack (5P591)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (837-166)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 1 1/2 in Pipe Size (829-337FB)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (839-130)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 3 in Pipe Size (1WKJ7)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3 in Pipe Size (407030)
- TIGRE USA 6 Plug Sewer And Drain (36-696)
- Zoro Select Fittings