Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 3 in Pipe Size
Mfr # 449030
Zoro # G5278104
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 449030
- Zoro # G5278104
- UPC # 25528768256
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Fitting Length | 3" |
Pipe Size (Fittings) | 3" |
Fitting Length | 3 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Hex Size | 3 1/2 in |
Overall Length | 2 3/8 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Description
Hex Head Plug, 3 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule 40, 3 1/2 in Outside Diameter, 2 3/8 in Overall Length, 260 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Union (5P960)
- T&S BRASS Master Faucets Parts Kit (B-7K)
- BEMIS Toilet Seat, Open Front, Standard, White (1950SSTDG-000)
- APG 2" Forged Brass Part D (320DBR)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 2 in x 1 1/2 in Pipe Size (830-251)
- ZORO SELECT PVC Repair Coupling, Hub, 2 in Pipe Size (1WKK5)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 5 in x 4 in Pipe Size (437490)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 3/4 in Pipe Size (839-248)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 2 in Pipe Size (1WJV4)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (437291)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (402288)
- Zoro Select PVC Pipe Fittings