Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 2 in Pipe Size
Mfr # 449020
Zoro # G5285061
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 449020
- Zoro # G5285061
- UPC # 25528719197
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Fitting Length | 1.71 in |
Pipe Fitting Length | 1.71" |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Overall Length | 1 11/16 in |
Hex Size | 2 3/8 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Pipe Size | 2 in |
Description
Hex Head Plug, 2 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule 40, 2 3/8 in Outside Diameter, 1 11/16 in Overall Length, 280 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Universal Rough Valve Body Only For Wall Mounted Volume Control Trims (R1040R)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008614)
- SANITUBE Clamp x BW 2", 90 degrees Elbow, 316L (L2CM6-200)
- ZORO SELECT PVC, Brass Elbow, 90 Degrees, Short Sweep, FNPT x Socket, 1/2 in Pipe Size (807-005BR)
- ZORO SELECT 1-1/2" Socket PVC 90 Degree Elbow Sched 40 (406015BC)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 3/4 in Pipe Size (H435007SRLS)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/4 in Pipe Size (160-506)
- ZORO SELECT PVC Sanitary Tee, Socket, 3 in Pipe Size (P400-030)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 2 in Pipe Size (807-020)
- B&K 1-1/4 In. x 2 In. Schedule 80 PVC Nipple (506-020)
- Zoro Select Fittings