Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 1 in Pipe Size
Mfr # 849-010
Zoro # G5326422
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 849-010
- Zoro # G5326422
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Hex Size | 1 1/2 in |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 3/8 in |
Description
Hex Head Plug, 1 in Nominal Pipe Size, PVC, Schedule 80, Spigot, For Pipe Schedule 80, 1 1/4 in Outside Diameter, 1 3/8 in Overall Length, 630 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031220)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- PARKER 1/4" A-LOK x MNPT Brass Branch Tee (4MBT4N-B)
- ZORO SELECT 2" x 12" TOE Black Pipe Nipple Sch 80 (40916TS)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (405010)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (817-005)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- ZORO SELECT PVC Plug, MNPT, 1/2 in Pipe Size (450005BC)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in Pipe Size (1WJX5)
- THRIFCO PLUMBING 1/2 Inch X 2 Inch SCH 80 PVC Nipple (6620003)
- Zoro Select Fittings