Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 1 in Pipe Size
Mfr # 449010
Zoro # G5278454
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 449010
- Zoro # G5278454
- UPC # 025528719166
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Length | 1.24 in |
Pipe Fitting Length | 1.24" |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Overall Length | 1 3/16 in |
Outside Diameter | 1 7/16 in |
Pipe Size | 1 in |
Description
Plug, 1 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule 40, 1 7/16 in Outside Diameter, 1 3/16 in Overall Length, 450 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 24" Sink Bowls (BKS-RES-24)
- STREAMLINE ACR Copper Tubing, 1/4 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft, Mueller 653R (653R)
- RHEEM Resistored HWD Element, Copper, 120V, 2000W (SP10874GH)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 3/4 in Pipe Size (830-007SR)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/4 in Pipe Size (850-002)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 1/2 in Pipe Size (1401251)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/4 in Pipe Size (8059-012SR)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size (1402007)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size (409012)
- Zoro Select PVC Pipe Fittings