Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 1-1/4 in Pipe Size
Mfr # 449012
Zoro # G5278497
original price:
$1.45
11% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 449012
- Zoro # G5278497
- UPC # 025528719173
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 1.28 in |
Pipe Fitting Length | 1.28" |
Overall Length | 1 9/16 in |
Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Outside Diameter | 1 11/16 in |
Hex Size | 1 11/16 in |
Pipe Size | 1 1/4 in |
Description
Hex Head Plug, 1 1/4 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule 40, 1 11/16 in Outside Diameter, 1 9/16 in Overall Length, 370 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- JOSAM COMPANY Josam 21503-Z Large Sump Roof Drain w/Poly Dome and 3" No-Hub Outlet (21503-Z)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB04)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (801-080)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (448030)
- ZORO SELECT PVC Female Adapter, Slip x FNPT, 3/4 in Pipe Size (435007BC)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- Zoro Select Fittings