Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, Spigot, 1-1/2 in Pipe Size
Mfr # 449015
Zoro # G5278481
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 449015
- Zoro # G5278481
- UPC # 25528719180
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Fitting Length | 1.62 in |
Pipe Fitting Length | 1.62" |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 15/16 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 5/8 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Description
Plug, 1 1/2 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule 40, 1 15/16 in Outside Diameter, 1 5/8 in Overall Length, 330 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- OAKBROOK COLLECTION SOAP DISH WHT (297-090607OB)
- KOHLER Plug Button (78205-96)
- PARKER 1/2" Compression x FNPT SS Female Connector (8-8 GBU-SS)
- ZORO SELECT PVC Cap, Socket, 8 in Pipe Size (847-080)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- ZORO SELECT PVC Wye, Hub, 6 in x 6 in x 4 in Pipe Size (06137)
- ZORO SELECT PVC Plug, MNPT, 1 in Pipe Size (450010)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size (1WJP6)
- ZORO SELECT PVC Hub Adapter Increaser, CI Spigot x Hub, 2 in x 1 1/2 in Pipe Size (1WKK1)
- Zoro Select Fittings