Shop All PVC Pipe Fittings
Zoro Select
PVC Plug, MNPT, 3/4 in Pipe Size
Mfr # 450007
Zoro # G5284991
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450007
- Zoro # G5284991
- UPC # 25528719210
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 1.2 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 1.20" |
Fitting Pipe Size | 3/4 in |
Overall Length | 1 in |
Hex Size | 1 1/8 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/8 in |
Thread Size | 3/4"-14 |
Pipe Size | 3/4 in |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule 40, 1 1/8 in Outside Diameter, 1 in Overall Length, 480 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4 In.-14, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334529203)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 1/8" Tube OD (ZUSA-PTC-PBT-141)
- ZSI Cushioned Clamp, Polyurethane, 2.95" L (UX1234)
- APOLLO VALVES 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (86B10524)
- ZORO SELECT PVC Cap, FNPT, 1-1/2 in Pipe Size (448015)
- ZORO SELECT PVC Male Adapter, 2 in x 2 in Fitting Pipe Size, Female Socket x Male NPT, Schedule 80 (836-020)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1 in Pipe Size (878-010BR)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- ZORO SELECT PVC Bushing, MNPT x FNPT, 1/2 in Pipe Size (439005)
- Zoro Select PVC Pipe Fittings