Shop All PVC Pipes
Zoro Select
PVC Pipe, 1 1/2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80
Mfr # H0800150PG1000
Zoro # G3131493
product price: $44.29
/ea
Sold in multiples of 5 for $221.45
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$221.45
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H0800150PG1000
- Zoro # G3131493
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 9/10 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 10 ft |
Description
Pipe, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 470 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 9/10 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Plain End, Side A Gender Female, Side B Connection Type Plain End, Side B Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- PROPLUS 1/2 Faucet Locknut in Black (133224)
- KOHLER 6 Ceiling Mount Rainhead Arm & Flange (7394-BL)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- ZORO SELECT PVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800100PG1000)
- ZORO SELECT 6" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800600PG1000)
- ZORO SELECT 2-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1888-030)
- ZORO SELECT 1" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1884-020)
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- ZORO SELECT 1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1882-020)
- Zoro Select Pipes