Shop All PVC Pipe Fittings
Zoro Select
PVC Non-Threaded PVC Union, Socket x Socket, 1/4 in Pipe Size
Mfr # 857-002
Zoro # G3865441
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 857-002
- Zoro # G3865441
- UPC # 54211170526
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Length | 1.9375 in |
Pipe Fitting Length | 1-15/16" |
Fitting Pipe Size | 1/4 in x 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | PVC |
Fitting Connection Type | Socket x Socket |
Fitting Schedule/Class | Schedule 80 |
Max. Pressure | 235 psi @ 73 Degrees F |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Plastic |
Item | Non-Threaded PVC Union |
Compliance | ANSI/NSF 61, ANNEX G/AB1953 |
Fittings Sub-Category | Unions |
Max. Temp. | 140 Degrees F |
Pipe Fitting Connection Type | Socket |
Standards | ASTM D 2467 |
Fitting Shape | Union |
Fitting Side A Type | Socket |
Fitting Side B Type | Socket |
Description
Union, PVC, 1/4 in, Socket, 1/4 in, Socket, 1 15/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x10Ft White Flexible PVC Pipe (WF200010)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-756)
- OAKBROOK COLLECTION Bar Faucet Chr (67299W-0101)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", PVC/EPDM, Socket (YC10050SE)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- ZORO SELECT PVC Wye, Hub, 1-1/2 in Pipe Size (1WJT8)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (837-251)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size (1435-015)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (437209)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (837-101)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- Zoro Select PVC Pipe Fittings