Shop All PVC Pipe Fittings
Zoro Select
PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size
Mfr # 857-010
Zoro # G3864793
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 857-010
- Zoro # G3864793
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 2.5625 in |
Pipe Fitting Length | 2.5625" |
Pipe Size | 1 in |
Overall Length | 2 9/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Union, PVC, 1 in, Socket, 1 in, Socket, 2 9/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- ZORO SELECT Water Heater Runoff Tube, Metal, 60" H (60062)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1/2 in Pipe Size (1402005)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (817-010)
- ZORO SELECT PVC Flange, Spigot, 3 in Pipe Size (856-030)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/4 in Pipe Size (850-002)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 3 in Pipe Size (409030)
- ZORO SELECT PVC Tee, Insert, 1 in Pipe Size (1401-010)
- GENOVA ELBOW 22 PVC/DWV 3""SCH30 (PVC013240600)
- Zoro Select Fittings