Shop All PVC Pipe Fittings
Zoro Select
PVC Non-Threaded PVC Union, Socket x Socket, 1-1/2 in Pipe Size
Mfr # 857-015
Zoro # G3865292
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 857-015
- Zoro # G3865292
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Fitting Length | 3-3/32" |
Fitting Length | 3.0938 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 3 1/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Union, PVC, 1 1/2 in, Socket, 1 1/2 in, Socket, 3 1/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fitting, 29/32", Brass, BSPP (0101 04 10)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1" Wall (722603)
- ZORO SELECT 2-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU78)
- RUBBERWORX 3/4" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-075)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2-1/2 in Pipe Size (805-025)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/2 in x 1/4 in Pipe Size (830-072)
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- ZORO SELECT 90 Elbow, 12 x 12 in, Schedule 40, White (406120)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 3""30HX1.5""40H (PVC011020600)
- Zoro Select PVC Pipe Fittings