Shop All PVC Pipe Fittings
Zoro Select
PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size
Mfr # 1WKJ6
Zoro # G3419306
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type CI No Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKJ6
- Zoro # G3419306
- UPC # 012871059544
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 11/16 in |
Pipe Size | 2 in |
Overall Length | 2 7/16 in |
Fitting Pipe Size | 2 in x 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 2 7/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Flange Kit, Spigot (UF2971)
- ZORO SELECT Reducing Adapter, Brass, 1/4 x 1/8 in (ZUSA-PF-9023)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- PRIME-LINE Galvanized Silver Steel By-Pass Guide 1 pk (163591)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (405007)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (437251BC)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/8 in Pipe Size (436073)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (835-015SR)
- Zoro Select Fittings