Shop All PVC Pipe Fittings
Zoro Select
PVC Manifold Tee, MNPT, 1 in Pipe Size
Mfr # 1301010
Zoro # G5276941
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Manifold Tee
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Max. Pressure 150 psi at 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1301010
- Zoro # G5276941
- UPC # 25528774196
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Length | 4.34 in |
Pipe Fitting Length | 4.34" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 4 5/16 in |
Description
Manifold Tee, PVC, For Pipe Schedule 40, 1 in, Male, NPT, 1 in, Female, NPT, 1 in, Male, MVCONN, Includes Seal No, 4 5/16 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (1044820-7)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- THRIFCO PLUMBING 1 Inch Copper Pipe Test Plug (5436282)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size (409005)
- ZORO SELECT 90 Elbow, 10 in, Female NPT, Schedule 40 (406100)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (405005)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size (1403007)
- ZORO SELECT PVC Tee, Insert, 1-1/4 in Pipe Size (1401-012)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 in Pipe Size (1436133)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 40 90 Deg. PVC Elbow 1/4 Bend (PVC 02300 1600HA)
- Zoro Select Fittings