Shop All PVC Pipe Fittings
Zoro Select
PVC Manifold Tee, FNPT x FNPT x MNPT, 1 in Pipe Size
Mfr # 1201010
Zoro # G5279461
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Manifold Tee
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT x MNPT
- Max. Pressure 150 psi at 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1201010
- Zoro # G5279461
- UPC # 25528776817
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Fitting Length | 4.34" |
Fitting Length | 4.34 in |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 4 5/16 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Description
Manifold Tee, PVC, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Male, NPT, Includes Seal No, 4 5/16 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Outside Faucet Cover (922-60CT)
- MOEN Cartridge, Plastic, Ceramic Disc (1255)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050V)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size (1403007)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub x Spigot, 4 in Pipe Size (1WKL3)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 3/4 in Pipe Size (855-007)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size (853-060)
- NORCROSS HONEYWELL Servus Northener Series Non-Insulated Work Boots, 8, Brown/Green/Olive, PVC Upper, Insulated: No (75120-8)
- Zoro Select PVC Pipe Fittings