Shop All PVC Pipe Fittings
Zoro Select
PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 1CNY1
Zoro # G3098794
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Trap Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CNY1
- Zoro # G3098794
- UPC # 012871063893
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 1/2 in, 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Trap Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 2 3/16 in, 1 1/2 in, Male, Socket, 1 1/2 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 18 Auto Vent Valve (FV-4M1 1/8)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- PARKER Push-to-Connect Union Elbow, 1/2 in Tube Size, Nylon, White, 5 PK (6302 62 00WP2)
- ELKAY Elkay Kit-Pushbar Bracket (98789C)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/4 in x 1 in Pipe Size (1407168)
- ZORO SELECT PVC Two Way Cleanout Tee, Socket, 4 in Pipe Size (P448-040)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 1/2 in x 1 in Pipe Size (406211)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 2 in Pipe Size (402338)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 4 in x 1 1/2 in Pipe Size (364-419)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- Zoro Select Fittings