Shop All PVC Pipe Fittings
Zoro Select
PVC Male Elbow, 90 Degrees, Insert x MNPT, 1 in Pipe Size
Mfr # 1413-010
Zoro # G5316236
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Max. Pressure 270 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1413-010
- Zoro # G5316236
- UPC # 25528709600
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 2.87 in |
Pipe Size (Fittings) | 1" |
Pipe Fitting Length | 2.87" |
Barb Size | 1" |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Thread Size B | 11 1/2 |
Pipe Size | 1 in |
Overall Length | 2 7/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1 in, Male, NPT, 1 1/8 in, 11 1/2, Includes Seal No, 2 7/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Corbelle Left-Hand Trip Lever (20120-L-2BZ)
- CHICAGO FAUCET Pedal Stop (834-012JKNF)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Threaded Gate Valve (2266TE010)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 2 in Pipe Size (06390)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 1-1/2 in Pipe Size (1WJY2)
- ZORO SELECT PVC Flange, Socket, 2 in Pipe Size (851-020)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (838-422)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- Zoro Select Fittings