Shop All PVC Pipe Fittings
Zoro Select
PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/4 in Pipe Size
Mfr # 1413-012
Zoro # G5316245
original price:
$4.59
8% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Max. Pressure 220 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1413-012
- Zoro # G5316245
- UPC # 25528709617
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 3.34 in |
Pipe Fitting Length | 3.34" |
Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size B | 11 1/2 |
Barb Size | 1-1/4" |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 3 5/16 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. Barb Size, 1 1/4 in, Male, NPT, 1 5/8 in, 11 1/2, Includes Seal No, 3 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Barb Brass 90-Degree Elbow Fitting (EPXE3434)
- DIXON Cam and Groove Adapter, 1/2", 316 SS (G50-F-SS)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (438073)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 1/2 in Pipe Size (830-130)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- ZORO SELECT PVC Cap, FNPT, 1 in Pipe Size (448010)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1/2 in Pipe Size (H401005LS)
- CHARLOTTE PIPE AND FOUNDRY 112 WHT Cap Threaded (PVC 02117 1600HA)
- Zoro Select Fittings