Shop All PVC Pipe Fittings
Zoro Select
PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size
Mfr # 1413-015
Zoro # G5359541
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Max. Pressure 200 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1413-015
- Zoro # G5359541
- UPC # 25528106157
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Fitting Length | 3.87" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Length | 3.87 in |
Barb Size | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size B | 11 1/2 |
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 3 7/8 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 1 1/2 in, Male, Insert, 1 3/8 in, 1-1/2 In. Barb Size, 1 1/2 in, Male, NPT, 1 7/8 in, 11 1/2, Includes Seal No, 3 7/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Temperature/Pressure Shower Valve, Brass (E420T12)
- WESTBRASS Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Tip Toe Bath Drain in Stainless Steel (D593PRK-20)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (417007BC)
- ZORO SELECT PVC Female Trap Adapter with Poly Nut, Hub x Socket, 1-1/2 in Pipe Size (1CNX9)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (830-101)
- ZORO SELECT PVC Bushing, Spigot x SD Hub, 3 in Pipe Size (1WKL4)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Tee (PVC 02400 1400)
- Zoro Select PVC Pipe Fittings