Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size
Mfr # 1403007
Zoro # G5380191
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x MNPT
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1403007
- Zoro # G5380191
- UPC # 25528710330
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 4.5 in |
Pipe Fitting Length | 4.50" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Barb Size | 3/4" |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size C | 14 |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 7/8 in |
Pipe Size | 3/4 in |
Overall Length | 4 1/2 in |
Description
Male Adapter Tee, PVC, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, 3/4 in, Male, NPT, 7/8 in, 14, Includes Seal No, 4 1/2 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solennoid Valve Repair Kit (ETF1009A)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_72_0)
- SHARPE VALVES Check Valve, 2.54 in Overall L (4371000510)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size (858-007)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size (807-010)
- ZORO SELECT PVC Straight Plug, Insert, 3/4 in Pipe Size (1449-007)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 5 in Pipe Size (435050)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in Pipe Size (1WJW8)
- THRIFCO PLUMBING 3 Inch x 3 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114098)
- Zoro Select PVC Pipe Fittings