Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size
Mfr # 1403005
Zoro # G5316631
original price:
$2.55
10% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Adapter Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x MNPT
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1403005
- Zoro # G5316631
- UPC # 25528710323
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Fitting Length | 4.16" |
Fitting Length | 4.16 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size C | 14 |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Barb Size | 1/2" |
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 5/8 in |
Overall Length | 4 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Male Adapter Tee, PVC, For Pipe Schedule 40, 1/2 in, Male, Insert, 5/8 in, 1/2 In. Barb Size, 1/2 in, Male, Insert, 5/8 in, 1/2 in, Male, NPT, 13/16 in, 14, Includes Seal No, 4 1/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- APOLLO PEX 3/4 in. x 500 ft. Blue PEX Pipe (APPB50034)
- LEGEND VALVE 3/4 x 1 T4440NL PAKXPAKXM TEE (313-386NL)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (430101)
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (06060)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size (1WKJ6)
- ZORO SELECT PVC Plug, MNPT, 1/2 in Pipe Size (450005BC)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (837-339)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (P116-030)
- Zoro Select PVC Pipe Fittings