Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, Socket x Insert, 2 in Pipe Size
Mfr # 474020
Zoro # G5279443
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Insert
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 474020
- Zoro # G5279443
- UPC # 25528771942
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Fitting Length | 3.30" |
Fitting Length | 3.3 in |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Overall Length | 3 1/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 in, 2 in, Male, Insert, 2 11/16 in, Includes Seal No, 3 1/4 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 1/2X1/2X3/8)
- ELKAY Kit - Bf Solenoid Valve Assembly 115V, Ez/Hac/Emabf (1000004573)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- ZORO SELECT 1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (4DRJ9)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 3 in Pipe Size (1WKF6)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size (436252)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size (858-007)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (801-003)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (830-167)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- Zoro Select PVC Pipe Fittings