Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size
Mfr # 436102
Zoro # G5275103
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MPT x Slip
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436102
- Zoro # G5275103
- UPC # 25528131746
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1 in |
Pipe Size (Fittings) | 3/4" x 1" |
Pipe Fitting Length | 1.83" |
Fitting Length | 1.83 in |
Hex Size | 1 5/8 in |
Overall Length | 1 3/4 in |
Pipe Size | 1 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1 in |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 14 |
Fitting Side B Outside Diameter | 1 9/16 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, NPT, 7/8 in, 14, 1 in, Female, Socket, 1 9/16 in, Includes Seal No, 1 3/4 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 18" Towel Bar (10550-BN)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- GRUVLOK Clamp, Grooved Branch, Ductile Iron (0390173110)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 1/2 in x 1 in Pipe Size (406211)
- ZORO SELECT PVC Van-Stone Flange, Socket, 2 in Pipe Size (854-020)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- ZORO SELECT PVC PVC Flange, FNPT, 4 in Pipe Size (855-040)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- Zoro Select PVC Pipe Fittings