Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, MNPT x Spigot, 2 in Pipe Size
Mfr # 1WKU4
Zoro # G2008106
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKU4
- Zoro # G2008106
- UPC # 012871063855
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Overall Length | 1 15/16 in |
Fitting Side A Outside Diameter | 2 3/8 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 2 in, Male, NPT, 2 3/8 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 1 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type L (LS05060)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- KOHLER Invigoration Series Small Drain Pan (5559-NA)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size (1435-005)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (870-338FB)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size (409012)
- BLUE TWISTER IRRIGATION ADPTR 1/2""M (ABTMA12)
- Zoro Select PVC Pipe Fittings