Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, MNPT x Socket, 6 in Pipe Size
Mfr # 436060
Zoro # G5277851
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 436060
- Zoro # G5277851
- UPC # 25528711733
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Fitting Length | 5.85" |
Fitting Length | 5.85 in |
Pipe Size (Fittings) | 6" |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Overall Length | 5 13/16 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Male, NPT, 6 in, Female, Socket, Includes Seal No, 5 13/16 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead, Nylon, Comp, 1/4In (N4BU4)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- AMERICAN STANDARD Spray Hose Repair Parts (M922367-007220A)
- RHEEM-RUUD 6 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP6 120V)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (838-248)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 3 in Pipe Size (06114)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (430010)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (429015BC)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 4 in Pipe Size (1WKG3)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 4 in x 1 1/2 in Pipe Size (364-419)
- Zoro Select PVC Pipe Fittings