Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size
Mfr # 836-007
Zoro # G1988682
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 836-007
- Zoro # G1988682
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
For Pipe Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Male Adapter, PVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Male, NPT, 1 in, 14, Includes Seal No, For Pipe Outside Diameter 3/4 in, 2 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, Schedule 40 (G230212)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 1 Micron, 20 in H (155755-75)
- DIXON 4 in 304SS WITCHES HAT STRAINER PRE-ATTACHE (WH400-A)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- ZORO SELECT PVC Bushing, MNPT x FNPT, 1/2 in Pipe Size (439005)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (438166)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size (819-010)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- CHARLOTTE PIPE AND FOUNDRY ELBOW VENT90 PVC DWV1.5"" (PVC003310600)
- Zoro Select Fittings