Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size
Mfr # 436007BC
Zoro # G5275137
product price: $0.26
/ea
$0.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 436007BC
- Zoro # G5275137
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 1.62 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 1.62" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Hex Size | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 14 |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 in |
Overall Length | 1 9/16 in |
Pipe Size | 3/4 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, NPT, 1 in, 14, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal No, 1 9/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"x1" NL PEX COUPLNG-F1960 (462-536NL)
- ZURN Tee, Low Lead Brass, 3/4" Pipe (QQT444GX)
- EVERFLOW 3/8" O.D. COMP x 1/2" FIP Reducing Adapter Pipe Fitting, Lead Free Brass (C66R-3812-NL)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1/2 in Pipe Size (839-247)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 3/4 in Pipe Size (835-131SR)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (839-168)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- FLAIR-IT 3/4 in. Compression X 3/4 in. D Compression Plastic Transition Coupling (16347)
- Zoro Select PVC Pipe Fittings