Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, MNPT x Socket, 3 in Pipe Size
Mfr # 836-030
Zoro # G2709856
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 836-030
- Zoro # G2709856
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side A Outside Diameter | 4 1/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Pipe Size | 3 in |
For Pipe Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 3 7/8 in |
Description
Male Adapter, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 1/8 in, 3 in, Male, NPT, 3 3/8 in, 8, Includes Seal No, For Pipe Outside Diameter 3 in, 3 7/8 in Overall Length, 185 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Ball Valve, 2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1" Wall (722593)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (830-167)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/4 in Pipe Size (829-250)
- ZORO SELECT PVC Two Way Cleanout Tee, Socket, 4 in Pipe Size (P448-040)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (838-167)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size (801-249)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (402020)
- Zoro Select Fittings