Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, Insert x MNPT, 3 in Pipe Size
Mfr # 1436030
Zoro # G5380155
original price:
$15.39
31% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1436030
- Zoro # G5380155
- UPC # 25528708726
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Pipe Fitting Length | 3.94" |
Fitting Length | 3.94 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Overall Length | 4 3/16 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Pipe Size | 3 in |
Barb Size | 3" |
Description
Adapter Insert, PVC, For Pipe Schedule 40, 3 in, Male, Insert, 3 in, 3 In. Barb Size, 3 in, Male, NPT, 3 1/2 in, Includes Seal No, 4 3/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ1)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 4 in Pipe Size (P300-040)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size (858-007)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size (806-025)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size (H401015LS)
- JONES STEPHENS 4 in. PVC Long Turn Tee Wye (PFY540L)
- Zoro Select Fittings